PAINT MARKING FL WHITE 15OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING FL WHITE 15OZ AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2392-838
  • Mfr. Model # V2392-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.22 lbs

Product Details

Inverted fluorescent red-orange marking paint can cover 12 to 15 square feet. High performance industrial spray is a fast-drying formula. Tough, flexible film resists chipping, cracking and peeling. For indoors/outdoors.

Technical Specs

  • Item Inverted Marking Paint White
  • Colour White
  • For Use With Mfr. No. 2393000, 210188
  • Size 15 oz.
  • Base Type Water
  • Coverage 300 - 350 Linear ft./1-1/2" Strip
  • Dry Time 5 min.
  • Net Weight 15 oz.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Standards MIR Compliant
  • Application Temperature 32 Degrees - 90 Degrees F
  • Line Striping Aerosol Yes
  • Paint Color Family Whites
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Striping and Marking Paint and Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list