Skip Content
PAINT MARKING FL ORGE 15OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING FL ORGE 15OZ AEROSOL

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2355-838
  • Mfr. Model # V2355-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.23 lbs

Product Details

Inverted fluorescent orange marking paint can cover 12 to 15 square feet. High performance industrial spray is a fast-drying formula. Tough, flexible film resists chipping, cracking and peeling. For indoors/outdoors.

Technical Specs

  • Item Inverted Marking Paint Fluorescent Orange
  • Colour Fluorescent Orange
  • For Use With Mfr. No. 2393000, 210188
  • Base Type Water
  • Size 15 oz.
  • Coverage 300 - 350 Linear ft./1-1/2" Strip
  • Dry Time 5 min.
  • Standards MIR Compliant
  • Exposure Conditions Mild to Moderate
  • Net Weight 15 oz.
  • Application Temperature 32 Degrees - 90 Degrees F
  • Line Striping Aerosol Yes
  • Dry Time Tack Free 5 min.
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint Color Family Oranges
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Sub Category General Purpose Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list