Skip Content
PAINT MARKING FL GRN 10.5OZ POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING FL GRN 10.5OZ POUCH

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM278384
  • Mfr. Model # 278384
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Fluorescent Red Orange
  • Item Marking Paint
  • For Use With RLM275124
  • Size 10.5 fl. oz.
  • Base Type Solvent
  • Coverage 500 - 600 lin. ft. (1")
  • Dry Time 5 - 10 min.
  • Dry Time Tack Free 5 min
  • VOC Content Less Than650 g/L
  • Exposure Conditions Exterior
  • Application Temperature 0 Degrees F - 100 Degrees F
  • Paint Color Family Reds
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Application Method Spray
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Leaves, Sand
  • Net Weight 10.5 oz.
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list