PAINT MARKING CONSTRUC CLEAR 15 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING CONSTRUC CLEAR 15 OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM264693
  • Mfr. Model # 264693
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1537
  • Shipping Weight 1.2 lbs

Product Details

The only can of water-based marking paint needed for any job or landscape. Ready to spray at any angle without messy tip adjustments. Bold, easy to see markings for excellent visibility. Excellent visibility on concrete, dirt, gravel, grass, wood, and more.

Technical Specs

  • Colour Clear
  • For Use With Marking Guns
  • Item Marking Paint
  • Base Type Water
  • Coverage 400 Linear ft./4" Strip
  • Dry Time 5 min.
  • Size 15 oz.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 Degrees - 90 Degrees F
  • Standards MIR Compliant
  • Net Weight 15 oz.
  • Line Striping Aerosol Yes
  • Paint Color Family Clears
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Concrete, Grass, Gravel, Wood
  • Striping and Marking Paint and Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list