Skip Content
PAINT MARKING CONST FL ORG 15 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING CONST FL ORG 15 OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM264697
  • Mfr. Model # 264697
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1537
  • Shipping Weight 0.98 lbs

Product Details

The only can of water-based marking paint needed for any job or landscape. Ready to spray at any angle without messy tip adjustments. Bold, easy to see markings for excellent visibility. Excellent visibility on concrete, dirt, gravel, grass, wood, and more.

Technical Specs

  • Item Marking Paint
  • Size 15 oz.
  • For Use With Marking Guns
  • Colour Fluorescent Orange
  • Base Type Water
  • Coverage 400 Linear ft./4" Strip
  • Dry Time 5 min.
  • Exposure Conditions Mild to Moderate
  • Application Temperature 40 Degrees - 90 Degrees F
  • Dry Time Tack Free 5 min.
  • Standards MIR Compliant
  • Net Weight 15 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Concrete, Grass, Gravel, Wood
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint Color Family Oranges

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list