Discontinued with Replacement
PAINT MARKING BLACK 10.5OZ POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAINT MARKING BLACK 10.5OZ POUCH

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM278RLM278
  • Mfr. Model # 278RLM278
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
MARKING PAINT,BLACK,SPRAY,10.5 OZ.

Your Price: NA

Technical Specs

  • Colour Black
  • For Use With RLM275124
  • Size 10.5 fl. oz.
  • Item Marking Paint
  • Base Type Solvent
  • Dry Time 5 - 10 min.
  • Coverage 500 - 600 lin. ft. (1")
  • Exposure Conditions Exterior
  • VOC Content Less Than650 g/L
  • Application Temperature 0 Degrees F - 100 Degrees F
  • Dry Time Tack Free 5 min
  • Paint Color Family Blacks
  • Paint and Primer Application Method Spray
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Leaves, Sand
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Net Weight 10.5 oz.
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list