PAINT MARKING 360 DG HI VS YLW 17OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING 360 DG HI VS YLW 17OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM247832
  • Mfr. Model # 247832
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

360 degree spray for inverted, horizontal or upright use. Highly visible, fade resistant, fast drying and non-clogging. Apply by hand or marking wand (RLM210188 or RLM2393-000) on on many surfaces. Use for utility locating, surveying, excavation, construction, golf courses, landscaping, mining and HVAC.

Technical Specs

  • For Use With Mfr. No. 2393000, 210188
  • Colour High Visibility Yellow
  • Item Inverted Marking Paint
  • Size 17 oz.
  • Base Type Water
  • Coverage 600 - 700 Linear ft./1" Strip
  • Dry Time 1/2 hr.
  • Standards MIR Compliant
  • Net Weight 17 oz.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 10 min.
  • Application Temperature 40 Degrees - 100 Degrees F
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Color Family Yellows
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list