Skip Content
PAINT MARKING 360 DEG WHITE 17OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING 360 DEG WHITE 17OZ

INDUSTRIAL CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM247837
  • Mfr. Model # 247837
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

360 degree spray for inverted, horizontal or upright use. Highly visible, fade resistant, fast drying and non-clogging. Apply by hand or marking wand (RLM210188 or RLM2393-000) on on many surfaces. Use for utility locating, surveying, excavation, construction, golf courses, landscaping, mining and HVAC.

Technical Specs

  • Colour White
  • Item Inverted Marking Paint
  • For Use With Mfr. No. 2393000, 210188
  • Size 17 oz.
  • Base Type Water
  • Coverage 600 - 700 Linear ft./1" Strip
  • Dry Time 1/2 hr.
  • Standards MIR Compliant
  • Application Temperature 40 Degrees - 100 Degrees F
  • Net Weight 17 oz.
  • Exposure Conditions Mild to Moderate
  • Line Striping Aerosol Yes
  • Dry Time Tack Free 10 min.
  • Paint Color Family Whites
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list