PAINT MARKING 360 DEG FL ORG 17OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING 360 DEG FL ORG 17OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM247835
  • Mfr. Model # 247835
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.355 lbs

Product Details

360 degree spray for inverted, horizontal or upright use. Highly visible, fade resistant, fast drying and non-clogging. Apply by hand or marking wand (RLM210188 or RLM2393-000) on on many surfaces. Use for utility locating, surveying, excavation, construction, golf courses, landscaping, mining and HVAC.

Technical Specs

  • Colour Fluorescent Orange
  • For Use With Mfr. No. 2393000, 210188
  • Item Inverted Marking Paint
  • Size 17 oz.
  • Coverage 600 - 700 Linear ft./1" Strip
  • Base Type Water
  • Dry Time 1/2 hr.
  • Exposure Conditions Mild to Moderate
  • Standards MIR Compliant
  • Net Weight 17 oz.
  • Dry Time Tack Free 10 min.
  • Line Striping Aerosol Yes
  • Application Temperature 40 Degrees - 100 Degrees F
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel
  • Paint and Primer Application Method Marking Wand, Spray
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint Color Family Oranges
  • Paint and Primer Sub Category General Purpose Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list