Skip Content
PAINT MARKG FL CAUTN YW 15O AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKG FL CAUTN YW 15O AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2345-838
  • Mfr. Model # V2345-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.22 lbs

Product Details

Inverted fluorescent high-vis yellow marking paint can cover 12 to 15 square feet. High performance industrial spray is a fast-drying formula. Tough, flexible film resists chipping, cracking and peeling. For indoors/outdoors.

Technical Specs

  • Item Inverted Marking Paintcaution Yellow
  • For Use With Mfr. No. 2393000, 210188
  • Colour Caution Yellow
  • Size 15 oz.
  • Base Type Water
  • Dry Time 5 min.
  • Coverage 300 - 350 Linear ft./1-1/2" Strip
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Standards MIR Compliant
  • Net Weight 15 oz.
  • Application Temperature 32 Degrees - 90 Degrees F
  • Line Striping Aerosol Yes
  • Paint Color Family Yellows
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list