Skip Content
PAINT MARK TREE YW WET COAT AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARK TREE YW WET COAT AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL699
  • Mfr. Model # 699
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.03 lbs

Product Details

Wet coat tree marking aerosol paint, yellow, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented formula that provides excellent adhesion and visibility.

Technical Specs

  • Item Wet Coat Tree Marking Paint
  • For Use With 242
  • Colour Yellow
  • Size 16 oz.
  • Base Type Solvent
  • Coverage 23 sq. ft./can
  • Dry Time 10 min.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 10 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • VOC Content Less Than 60%
  • Net Weight 12 oz.
  • Paint Color Family Yellows
  • Paint and Primer Application Method Brush, Dip, Spray
  • Paint and Primer Surface Material Wood
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list