PAINT MARK SOLV BSE CAUT BL AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARK SOLV BSE CAUT BL AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM203022
  • Mfr. Model # 203022
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.35 lbs

Product Details

Industrial choice precision-line inverted marking paint features a precision-line spray tip for easy-to-read, bright, vivid markings. Virtually no overspray, can be applied down to 25 degrees F (-4 degrees C). Dries in less than 5 minutes, caution blue.

Technical Specs

  • Colour Fluorescent Green
  • For Use With Marking Guns
  • Size 17 oz.
  • Item Inverted Marking Paint
  • Base Type Solvent
  • Coverage 600 - 700 Linear ft./1" Strip
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 Degrees - 100 Degrees F
  • Standards MIR Compliant
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint Color Family Blues
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Striping and Marking Paint and Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list