Skip Content
PAINT MARK SOL BASE BK 17OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARK SOL BASE BK 17OZ AEROSOL

INDUSTRIAL CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1675838
  • Mfr. Model # 1675838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Black
  • Item Precision Line Marking Paint
  • For Use With Marking Guns
  • Size 17 oz.
  • Base Type Solvent
  • Dry Time 1 to 2 hr.
  • Standards MIR Compliant
  • Coverage 600 - 700 Linear ft./2" Strip
  • Exposure Conditions Mild to Moderate
  • Net Weight 17 oz.
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 Degrees - 100 Degrees F
  • Line Striping Aerosol Yes
  • Paint Color Family Blacks
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list