Skip Content
PAINT MARK FL ALRT ORG 15OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARK FL ALRT ORG 15OZ AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2354-838
  • Mfr. Model # V2354-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.23 lbs

Product Details

Inverted fluorescent high-vis yellow marking paint can cover 12 to 15 square feet. High performance industrial spray is a fast-drying formula. Tough, flexible film resists chipping, cracking and peeling. For indoors/outdoors.

Technical Specs

  • Item Inverted Marking Paintalert Orange
  • Base Type Water
  • Coverage 300 - 350 Linear ft./1-1/2" Strip
  • For Use With Mfr. No. 2393000, 210188
  • Colour Alert Orange
  • Size 15 oz.
  • Dry Time 5 min.
  • Standards MIR Compliant
  • Net Weight 15 oz.
  • Dry Time Tack Free 5 min.
  • Exposure Conditions Mild to Moderate
  • Line Striping Aerosol Yes
  • Application Temperature 32 Degrees - 90 Degrees F
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Color Family Oranges
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list