Skip Content
PAINT, LE8300S CLEARCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, LE8300S CLEARCOAT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLE8300S-USG
  • Mfr. Model # LE8300S-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clearcoat
  • Finish Gloss
  • Container Size 1 US gal.
  • Item Cromax Premier Le Le8300S Productive Clearcoat
  • Coverage 625
  • Dry Time 5 to 8 min.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.1 lbs./gal.
  • Dry Time Recoat 10 - 15 min.
  • Dry Time Tack Free 4-6 hr.
  • Application Temperature 160 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list