PAINT LATEX SG LINEN WHITE 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT LATEX SG LINEN WHITE 1 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM262616
  • Mfr. Model # 262616
  • UNSPSC # 31211506
  • CATALOGUE PAGE # 1542
  • Shipping Weight 11.38 lbs

Product Details

Especially formulated to provide a high-hiding, uniform finish with excellent touch-up qualities when properly applied on interior walls and ceilings. This product features high hiding, excellent touch-up, burnish resistance, low VOC and easy soap and water clean-up. 1 gal., SEMI-GLOSS LINEN WHITE.

Technical Specs

  • Features Washable, High Hide, Soap and Water Cleanup
  • Finish Semi-Gloss
  • Colour Linen White
  • Item Interior Paint
  • Size 1 gal.
  • Coverage 190 - 435 sq. ft.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • VOC Content Less Than150 g/L
  • Dry Time Recoat 4 - 6 hr.
  • Paint Color Family Whites

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list