PAINT LATEX LINEN WHITE EGG 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT LATEX LINEN WHITE EGG 5 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM263659
  • Mfr. Model # 263659
  • UNSPSC # 31211506
  • CATALOGUE PAGE # 1542
  • Shipping Weight 54.5 lbs

Product Details

C580 commercial latex paint. General purpose latex paint is especially formulated to provide high-hiding, uniform finishes with excellent touch-up qualities when properly applied on interior walls and ceilings. Features high-hiding, excellent touch-up, burnish resistance.

Technical Specs

  • Colour Linen White
  • Features Washable, High Hide, Soap and Water Cleanup
  • Coverage 190 - 435 sq. ft.
  • Size 5 gal.
  • Item Interior Paint
  • Finish Eggshell
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • VOC Content Less Than150 g/L
  • Dry Time Recoat 4 - 6 hr.
  • Paint Color Family Whites

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list