!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT LATEX EGG BRIGHT WHITE 1 GAL

PAINT LATEX EGG BRIGHT WHITE 1 GAL

RUST-OLEUM

PAINT LATEX EGG BRIGHT WHITE 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT LATEX EGG BRIGHT WHITE 1 GAL

PAINT LATEX EGG BRIGHT WHITE 1 GAL

RUST-OLEUM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM262608
  • Mfr. Model # 262608
  • UNSPSC # 31211506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Especially formulated to provide a high-hiding, uniform finish with excellent touch-up qualities when properly applied on interior walls and ceilings. This product features high hiding, excellent touch-up, burnish resistance, low VOC and easy soap and water clean-up. 1 GALLON, EGGSHELL BRIGHT WHITE.

Technical Specs

  • Item General Purpose Latex
  • Paint Colour Family Whites
  • Finish Eggshell
  • Coverage 190 - 435 sq. ft.
  • Dry Time Recoat 4 - 6 hr.
  • Paint Cleanup Soap and Water
  • Application Method Brush, Roll, Spray
  • Paint Base Type Latex
  • Colour Bright White
  • Size 1 gal.
  • VOC Content Less Than 150 g/L
  • Paint Sub-Brand Commercial
  • Dry Time 1 hr.
  • Features Excellent Coverage and Hide: Makes Touch-ups Simple, Applies Easily to Properly Primed Wood, Drywall, Concrete and More, Durable Formula-resists Chipping, Cracking, Peeling and Burnishing, Easy Soap-and-water Clean-up, Meets Usda Requirements for Incidental Food Contact

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list