Skip Content
PAINT LATEX EGG ANTIQUE WHITE 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PAINT LATEX EGG ANTIQUE WHITE 5 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM263655
  • Mfr. Model # 263655
  • UNSPSC # 31211506
  • CATALOGUE PAGE # 1542
  • Shipping Weight 54.0 lbs

Product Details

C580 commercial latex paint. General purpose latex paint is especially formulated to provide high-hiding, uniform finishes with excellent touch-up qualities when properly applied on interior walls and ceilings. Features high-hiding, excellent touch-up, burnish resistance.

Technical Specs

  • Finish Eggshell
  • Colour Antique White
  • Features Washable, High Hide, Soap and Water Cleanup
  • Dry Time 1 hr.
  • Size 5 gal.
  • Item Interior Paint
  • Surface Interior Drywall, Wood Misc
  • Coverage 190 - 435 sq. ft.
  • Application Method Brush, Roll, Spray
  • VOC Content Less Than 150 g/L
  • Dry Time Recoat 4 - 6 hr.
  • Paint Base Type Latex
  • Paint Color Family Whites

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list