PAINT LATEX BRIGHT EGG WHITE 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAINT LATEX BRIGHT EGG WHITE 5 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM263657
  • Mfr. Model # 263657
  • UNSPSC # 31211506
  • CATALOGUE PAGE # 1542
  • Shipping Weight 55.9 lbs

Product Details

C580 commercial latex paint. General purpose latex paint is especially formulated to provide high-hiding, uniform finishes with excellent touch-up qualities when properly applied on interior walls and ceilings. Features high-hiding, excellent touch-up, burnish resistance.

Technical Specs

  • Colour Bright White
  • Features Washable, High Hide, Soap and Water Cleanup
  • Dry Time 1 hr.
  • Size 5 gal.
  • Finish Eggshell
  • Coverage 190 - 435 sq. ft.
  • Item Interior Paint
  • VOC Content Less Than150 g/L
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 4 - 6 hr.
  • Paint Color Family Whites

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list