Skip Content
PAINT IND AEROSOL PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT IND AEROSOL PURPLE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1670830
  • Mfr. Model # 1670830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.0 lbs

Product Details

Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.

Technical Specs

  • Colour OSHA Safety Purple
  • Base Type Solvent
  • Item Spray Paint
  • Dry Time 1 hr.
  • Coverage Up to 22 sq. ft.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Color Family Purples
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Spray Paints Item Spray Paint
  • Paint Color Family Purples
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list