Skip Content
PAINT IND AEROSOL FL RD 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT IND AEROSOL FL RD 15OZ

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM2264-838
  • Mfr. Model # 2264-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.16 lbs

Product Details

Fluorescent red finish spray paint with a dry time of 1-2 hours. Dry time recoat within 1 hour or after 48 hours. Dry time tack free 10-20 minutes. Practical area 8-10 square feet, VOC less than 75%.

Technical Specs

  • Item Fluorescent Red
  • Colour Red
  • Base Type Solvent
  • Coverage 8 - 10 sq. ft.
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Dry Time Recoat 1 - 48 hr.
  • Exposure Conditions Interior/Exterior
  • Net Weight 14 oz.
  • Dry Time Tack Free 10 - 20 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Color Family Reds
  • Resin Type Acrylic Enamel
  • Paint Sub-Brand High Performance
  • Paint Color Family Reds
  • Paint and Primer Surface Material Metal, Steel
  • Paint and Primer Finish Fluorescent
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Sub Category Specialty Spray Paint

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list