Skip Content
PAINT IND AEROSOL FL OR 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT IND AEROSOL FL OR 15OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM2255-838
  • Mfr. Model # 2255-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.14 lbs

Product Details

Fluorescent orange finish spray paint with a dry time of 1-2 hours. Dry time recoat within 1 hour or after 48 hours. Dry time tack free 10-20 minutes. Practical area 8-10 square feet, VOC less than 75%.

Technical Specs

  • Item Fluorescent Orange
  • Colour Orange
  • Base Type Solvent
  • Coverage 8 - 10 sq. ft.
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Net Weight 14 oz.
  • Dry Time Recoat 1 - 48 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Color Family Oranges
  • Resin Type Acrylic Enamel
  • Paint Sub-Brand High Performance
  • Paint and Primer Finish Fluorescent
  • Paint Color Family Oranges
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Surface Material Metal, Steel

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list