Skip Content
PAINT HIGH HEAT ALUMINUM 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT HIGH HEAT ALUMINUM 1QT

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM261969
  • Mfr. Model # 261969
  • UNSPSC # 23153508
  • CATALOGUE PAGE # 1541
  • Shipping Weight 2.54 lbs

Product Details

Provides heat resistance from 260 degrees C up to 649 degrees C. Excellent heat resistance to thermal shock, aluminum finish.

Technical Specs

  • Item High Heat Paint
  • Colour Aluminum
  • Size 1 qt.
  • Coverage 200 - 300 sq. ft.
  • Dry Time 1 - 2 hr.
  • Application Method Brush, Roll, Spray
  • VOC Content 562 g/L
  • Dry Time Recoat 8 - 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list