PAINT FLAT RED PRIMER 6/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT FLAT RED PRIMER 6/CASE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM215405
  • Mfr. Model # 215405
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Base Type Solvent
  • Dry Time 1 hr.
  • Item Red Primer
  • Coverage 12-15 sq. ft.
  • Features Aerosol
  • Net Weight 10 oz.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Application Temperature 50 to 90 Degrees F
  • Dry Time Tack Free 15 min.
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Paint Sub-Brand Overall(R)
  • Resin Type Alkyd Enamel
  • Paint Color Family Reds
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Wood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list