PAINT FIELD MARKING AEROSOL YW 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT FIELD MARKING AEROSOL YW 16OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM206045
  • Mfr. Model # 206045
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1537
  • Shipping Weight 1.33 lbs

Product Details

Athletic field striping paint dries fast in 30 minutes. Safe for use on grass, water-based. Use with athletic field inverted striping machine RLM206346, yellow.

Technical Specs

  • Item Inverted Striping Paint
  • Colour Yellow
  • For Use With Mfr. No. 2395000
  • Size 17 oz.
  • Base Type Water
  • Coverage 100 - 200 Linear ft./4" Strip
  • Dry Time 1/2 hr.
  • Exposure Conditions Mild to Moderate
  • Application Temperature 32 Degrees - 90 Degrees F
  • Dry Time Tack Free 5 min.
  • Net Weight 17 oz.
  • Standards MIR Compliant
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Color Family Yellows
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Striping Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list