PAINT EPOXY SILVER 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT EPOXY SILVER 1USG

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5382-408
  • Mfr. Model # 5382-408
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.885 lbs

Technical Specs

  • Colour Silver Gray
  • Includes (1) Paint, (1) Activator
  • Finish Gloss
  • For Use With Mfr. No. 5301604
  • Size 1 gal.
  • Item Epoxy Paint
  • Coverage 200 to 350 sq. ft./gal.
  • Base Type Water
  • Application Method Brush, Roll, Spray
  • Dry Time 2 to 5 hr.
  • Exposure Conditions Exterior
  • Sub-Category Epoxies
  • VOC Content Less Than 250 g/L
  • Dry Time Recoat 1 to 2 hr.
  • Colour Family Grays
  • Application Temperature 60 Degrees F to 100 Degrees F
  • Resin Type Epoxy

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list