!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT EPOXY FLOOR SILVER GRAY LIT

PAINT EPOXY FLOOR SILVER GRAY LIT

RUST-OLEUM

PAINT EPOXY FLOOR SILVER GRAY LIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT EPOXY FLOOR SILVER GRAY LIT

PAINT EPOXY FLOOR SILVER GRAY LIT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $346.68 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM251763
  • Mfr. Model # 251763
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1208
  • Shipping Weight 14.4 lbs

Product Details

Easy maintenance, fast-cure, epoxy floor coating. Excellent corrosion, abrasion and chemical resistance. Easy-to-mix and to apply long-lasting formula. Two-component easy kit packaging includes base and activator. Use for mild to moderate industrial and commercial environments.

Technical Specs

  • Item Floor Coating Kit
  • Coating Type Floor Coating
  • Sub Brand Concrete Saver
  • Surface Texture Rough
  • Finish Semi-gloss
  • Dry Time 48 to 72 hr
  • VOC Content Less Than 250 g/L
  • Colour Family Grays
  • Cure Time 5 day
  • Application Method Brush, Roller
  • Dry Time to Recoat 4 hr
  • Features Easy Maintenance, Fast-cure
  • Heat Resistant Yes
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Standards USDA
  • Activator, Base, Paint or Primer Activator, Base
  • Series Number 6200
  • Base Type Solvent
  • Surface Material Concrete
  • Colour Silver Gray
  • Coverage Area 175 to 350 sq ft/gal
  • Container Size 1 gal
  • Container Type Kit
  • Activator Required Yes
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Mild to Moderate
  • For Use With 108 Cleaning and Etching Solution, 200 Anti-Skid Floor Coating Additive
  • Includes Base and Activator
  • Maximum Temperature Resistance 300 Degrees F
  • Resin Type Amidoamine, Polyamine Converted Epoxy
  • Sheen Semi-Gloss
  • Use Location Exterior, Interior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list