Skip Content
PAINT EPOXY FLOOR DUNES TAN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT EPOXY FLOOR DUNES TAN KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251765
  • Mfr. Model # 251765
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1544
  • Shipping Weight 13.0 lbs

Product Details

Easy maintenance, fast-cure, epoxy floor coating. Excellent corrosion, abrasion and chemical resistance. Easy-to-mix and to apply long-lasting formula. Two-component easy kit packaging includes base and activator. Use for mild to moderate industrial and commercial environments.

Technical Specs

  • Item Dunes Tan Kit
  • Coverage 115 - 190 sq. ft./gal.
  • Includes Base and Activator
  • Colour Dunes Tan
  • Size 1 gal.
  • Finish Semi Gloss
  • Base Type Solvent
  • Dry Time 48 - 72 hr.
  • Exposure Conditions Interior/Exterior
  • Application Method Roller
  • Standards USDA Acceptable
  • Surface Concrete
  • Dry Time Recoat 4 hr.
  • VOC Content Less Than250g/L
  • Application Temperature 50 - 100 Degrees F
  • Dry Time - Light Traffic 5 hr.
  • Resin Type Epoxy Mastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list