PAINT ENAMEL IND HD ALUM 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT ENAMEL IND HD ALUM 1USG

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM473-402
  • Mfr. Model # 473-402
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.61 lbs

Product Details

Industrial enamel is a rust preventative coating formulated to protect metal surfaces from the ravages of rust & corrosion. Features special polyamide-modified alkyd, smooth durable and long-lasting finish. USDA acceptable and Agriculture Canada approved.

Technical Specs

  • Features High-gloss Finish, One-coat Coverage, Dries Tack-free in 2-4 Hr., Resists Chipping, Fading, Weathering, Protects Against Mild Chemicals-ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee-maximum Corrosion Protection
  • Size 1 gal.
  • Colour Heavy-duty Aluminium
  • Finish Metallic
  • Item 7400 System DTM Alkyd Enamel
  • Dry Time 5 to 9 hr.
  • Standards ASTM
  • Coverage 200 to 530 sq. ft./gal.
  • Application Method Brush, Roll, Spray
  • VOC Content Less than 500 g/L
  • Min. Application Temp. 32 - 100 Degrees F
  • Dry Time Recoat 24 hr.
  • Paint Color Family Aluminum / Metallic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list