Skip Content
PAINT CROMAX PRO GREN SHADE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT CROMAX PRO GREN SHADE YELLOW

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPWB40-0.5L
  • Mfr. Model # WB40-0.5L
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Cromax Pro
  • Colour Green Yellow
  • Size 0.5 L
  • Item Mixing Tint
  • Application Method Compressed Air Spray Application

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list