PAINT CHALKBOARD BLACK 312G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT CHALKBOARD BLACK 312G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN1913830
  • Mfr. Model # N1913830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Net Weight 312 g
  • Item Chalkboard Paint
  • Colour Black
  • Base Type Solvent
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Coverage 7 sq. ft.
  • Dry Time 1 hr.
  • Exposure Conditions Interior
  • Dry Time Tack Free 20 min.
  • Dry Time Recoat 1 - 24 hr.
  • Colour Family Blacks
  • Standards VOC and MIR Compliant
  • Paint Sub-Brand Specialty
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Glass, Metal, Paper, Plastic, Wood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list