PAINT CAN SHIPPER KIT,4 QUART CANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT CAN SHIPPER KIT,4 QUART CANS

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F317
  • Mfr. Model # 12F317
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Brown
  • Includes Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring
  • Depth 6-3/8"
  • Item Paint Can Shipper Kit
  • Length 10-3/4"
  • Material Corrugated Cardboard
  • Width 10-3/4"
  • Standards UN/USA D.O.T. Approved Containers
  • Holds (4) 1 qt. Cans

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list