Skip Content
PAINT CAN SHIPPER KIT,1 GALLON CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT CAN SHIPPER KIT,1 GALLON CAN

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F321
  • Mfr. Model # 12F321
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Brown
  • Material Corrugated Cardboard
  • Includes Pre-Assembled Carton, F-Style Can with Cap and Foam Inserts
  • Item Paint Can Shipper Kit
  • Depth 12-3/8"
  • Length 8-3/16"
  • Width 5-11/16"
  • Holds 1 gal. Can, F-Style
  • Standards UN/USA D.O.T. Approved Containers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list