Skip Content
PAINT BUCKET LINER,5 GAL.,LDPE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BUCKET LINER,5 GAL.,LDPE,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJT4
  • Mfr. Model # 3JJT4
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Paint Bucket Liner
  • Length 14"
  • Material Low Density Polyethylene
  • Width 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list