Skip Content
PAINT BRUSH,INTERNAL/EXTERNAL PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINT BRUSH,INTERNAL/EXTERNAL PAINT

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXE0
  • Mfr. Model # 5RXE0
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Birch Hardwood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Bristle Material Polyester
  • Basic Bristle Material Natural
  • Bristle Length 3"
  • Bristle Stiffness Soft
  • Brush Thickness 1"
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list