Skip Content
PAINT BRUSH AND ROLLER CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BRUSH AND ROLLER CLEANER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2FDK2
  • Mfr. Model # 2FDK2
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 1555
  • Shipping Weight 8.4 lbs

Product Details

Paint brush and roller cleaner. 15-1?4 in.

Technical Specs

  • Colour Black
  • For Use With Paint Brushes, Paint Rollers
  • Item Paint Brush and Roller Cleaner
  • Material Plated Steel
  • Length 15-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list