Skip Content
PAINT BRUSH,2IN.,2IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINT BRUSH,2IN.,2IN.

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXD7
  • Mfr. Model # 5RXD7
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Birch Hardwood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Brush Style Angle Sash
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester
  • Brush Thickness 1/2"
  • Bristle Length 2"
  • Bristle Stiffness Soft
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list