PAINT BRUSH,2 IN,9-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT BRUSH,2 IN,9-1/2 IN

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38M530
  • Mfr. Model # 38M530
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Bristle Material Polyester/Nylon
  • Basic Bristle Material Synthetic
  • Brush Style Flat Sash
  • Bristle Length 2-3/4"
  • Brush Thickness 9/16"
  • Bristle Stiffness Firm
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list