Skip Content
PAINT BRUSH,2-1/2 IN,9-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BRUSH,2-1/2 IN,9-3/4 IN

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38M531
  • Mfr. Model # 38M531
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2-1/2"
  • Brush Style Flat Sash
  • Bristle Material Polyester/Nylon
  • Brush Thickness 5/8"
  • Basic Bristle Material Synthetic
  • Bristle Length 3"
  • Bristle Stiffness Firm
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list