Skip Content
PAINT BRUSH,2-1/2 IN,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BRUSH,2-1/2 IN,12 IN

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38M523
  • Mfr. Model # 38M523
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2-1/2"
  • Bristle Material Polyester/Nylon
  • Brush Style Angle Sash
  • Bristle Length 3"
  • Basic Bristle Material Synthetic
  • Brush Thickness 5/8"
  • Basic Handle Material Wood
  • Bristle Stiffness Firm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list