PAINT BRUSH,1-1/2IN.,17-5/16IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT BRUSH,1-1/2IN.,17-5/16IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6NCE8
  • Mfr. Model # 6NCE8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.24 lbs

Product Details

Bent Radiator type for painting behind permanent fixtures and hard to reach areas. For use with all oil based paints, polyurethanes, and stains.

Technical Specs

  • Item Paint Brush
  • Handle Material Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 1-1/2"
  • Bristle Material Synthetic Bristle
  • Brush Style Bent Radiator
  • Paint Base Type Oil, Water
  • Basic Bristle Material Synthetic
  • Brush Thickness 7/16"
  • Bristle Length 1-13/16"
  • Bristle Stiffness Soft
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list