Skip Content
PAINT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BLACK

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYK07913
  • Mfr. Model # K07913
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.636 lbs

Technical Specs

  • Colour Satin Black
  • Item Spray Paint
  • Base Type Solvent
  • Dry Time 20 min.
  • Exposure Conditions Interior/Exterior
  • Coverage 15 - 20 sq. ft.
  • Net Weight 12 oz.
  • Dry Time Tack Free 20 min.
  • Color Family Blacks
  • Application Temperature 70 Degrees F
  • Resin Type Latex
  • Paint Sub-Brand Iron Guard
  • Paint and Primer Finish Satin
  • Paint Color Family Blacks
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list