PAINT BLACK HI-TEMP (190) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT BLACK HI-TEMP (190)

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP190
  • Mfr. Model # 190
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Safety Black
  • Base Type Solvent
  • Coverage 13 sq. ft.
  • Dry Time 15 min (Touch)
  • Item Spray Paint
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat Before 2 hr. or After 72 hr.
  • Net Weight 17 oz.
  • Dry Time Tack Free 30 min (Handle)
  • Colour Family Blacks
  • Application Temperature 50 Degrees F to 95 Degrees F
  • Resin Type Acrylic Alkyd Enamel
  • Paint Color Family Blacks
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list