Skip Content
PAINT BEYOND SAFETY BLUE GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BEYOND SAFETY BLUE GAL

SIERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM238751
  • Mfr. Model # 238751
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1542
  • Shipping Weight 10.946 lbs

Product Details

Water-based acrylic urethane paints that provide an industrial performance finish without the use of solvents. Odor-free, air pollutant free, and VOC-free formulation eliminates environmental and flammability hazards associated with painting, especially in enclosed or occupied areas.

Technical Specs

  • Item Beyond(TM) Acrylic Enamel
  • Colour Safety Blue
  • Coverage 165 to 520 sq. ft./gal.
  • Size 1 gal.
  • Finish Gloss
  • Dry Time 30 min.
  • Standards ASTM
  • Surface Metal, Concrete, Masonry, Wood, Drywall, Tile
  • Application Method Brush, Roller, Spray
  • Green Environmental Attribute Meets LEED Requirements
  • Dry Time Recoat 2 to 4 hr.
  • Features Superior Resistance to Chipping, Cracking and Peeling, Excellent Color Retention, Fast, Convenient, Single-component System, Impervious to Moisture, Easily Cleaned and Sanitized
  • VOC Content Zero VOC
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Paint Color Family Blues
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Paint Cleanup Soap and Water
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List