Skip Content
PAINT BEYOND NAVY GRAY GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT BEYOND NAVY GRAY GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM238750
  • Mfr. Model # 238750
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1542
  • Shipping Weight 9.7 lbs

Product Details

Water-based acrylic urethane paints that provide an industrial performance finish without the use of solvents. Odor-free, air pollutant free, and VOC-free formulation eliminates environmental and flammability hazards associated with painting, especially in enclosed or occupied areas.

Technical Specs

  • Colour Navy Gray
  • Finish Gloss
  • Item Beyond(TM) Acrylic Enamel
  • Size 1 gal.
  • Dry Time 30 min.
  • Standards ASTM
  • Coverage 165 to 520 sq. ft./gal.
  • Application Method Brush, Roller, Spray
  • Surface Metal, Concrete, Masonry, Wood, Drywall, Tile
  • Dry Time Recoat 2 to 4 hr.
  • Green Environmental Attribute Meets LEED Requirements
  • Features Superior Resistance to Chipping, Cracking and Peeling, Excellent Color Retention, Fast, Convenient, Single-component System, Impervious to Moisture, Easily Cleaned and Sanitized
  • VOC Content Zero VOC
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Paint Cleanup Soap and Water
  • Paint Color Family Grays

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list