PAINT BEYOND ENAMEL GLOSS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT BEYOND ENAMEL GLOSS BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208058
  • Mfr. Model # 208058
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1542
  • Shipping Weight 9.387 lbs

Product Details

Water-based acrylic urethane paints that provide an industrial performance finish without the use of solvents. Odor-free, air pollutant free, and VOC-free formulation eliminates environmental and flammability hazards associated with painting, especially in enclosed or occupied areas.

Technical Specs

  • Finish Beyond Gloss
  • Size 1 gal.
  • Colour Black
  • Item Interior/Exterior Paint
  • Coverage 165 - 520 sq. ft./gal.
  • Dry Time 2 - 4 hr.
  • Application Method Brush, Roll, Spray
  • Standards USDA Acceptable
  • VOC Content Zero VOC
  • Dry Time Recoat 2 - 4 hr.
  • Paint Color Family Blacks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list