Skip Content
ALKYD ENAMEL,340 VOC,YELLOW,DTM,1 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALKYD ENAMEL,340 VOC,YELLOW,DTM,1 GAL.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM245488
  • Mfr. Model # 245488
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 9.74 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Item V7400 System 340 VOC DTM Alkyd Enamel
  • Colour Yellow
  • Size 1 gal.
  • Finish Gloss
  • Features Protects Against Mild Chemicals, Ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee, Maximum Corrosion Protection
  • Dry Time 2 - 4 hr.
  • Coverage 230 - 425 sq. ft./gal.
  • Standards ASTM
  • Application Method Brush, Roller, Spray
  • VOC Content Less Than340 g/L
  • Min. Application Temp. 32 - 100 Degrees F
  • Dry Time Recoat 24 hr.
  • Paint Color Family Yellows

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list