Skip Content
ALKYD ENAMEL,340 VOC,SAFETY ORANGE,1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALKYD ENAMEL,340 VOC,SAFETY ORANGE,1 GAL

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM245477
  • Mfr. Model # 245477
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 9.4 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Finish Gloss
  • Colour Safety Orange
  • Size 1 gal.
  • Coverage 230 to 425 sq. ft./gal.
  • Item V7400 System 340 VOC DTM Alkyd Enamel
  • Dry Time 2 to 4 hr.
  • Surface Metal and Wood
  • Application Method Brush, Roller, Spray
  • Dry Time Recoat 24 hr.
  • VOC Content Less than 340 g/L
  • Features Protects Against Mild Chemicals, Ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee, Maximum Corrosion Protection
  • Standards ASTM
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 32 - 100 Degrees F
  • Paint Color Family Oranges

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List