Skip Content
PAINT ALUM HIGH TEMP 15OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT ALUM HIGH TEMP 15OZ AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV2116-838
  • Mfr. Model # V2116-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.21 lbs

Product Details

High temperature spray paint is durable. Protective coating resists temperatures up to 538 degrees C. Dries fast to a tough flat finish, aluminum.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Base Type Solvent
  • Colour Aluminium
  • Coverage 14 sq. ft.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 15 oz.
  • Dry Time 1 - 2 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat 1 - 48 hr.
  • Resin Type Enamel
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint Sub-Brand High Performance
  • Paint Color Family Aluminum / Metallic
  • Paint and Primer Surface Material Metal, Steel
  • Paint and Primer Finish Flat
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint
  • Color Family Aluminum / Metallic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list